Zoro Homepage

Carbide End Mill, 1.5mm, 4FL, Single

  • Mfr # 206-001287

  • Zoro # G3027151


product price: $10.35
/ea

Key Features

Measurement System
Metric
Overall Length
39 mm
Milling Diameter
1.50mm
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001287
Zoro #
G3027151
UPC #
888226098489
Country of Origin
United States

Dimensions

Overall Length
39 mm
Milling Diameter
1.50mm
Length of Cut
5 mm
Shank Dia.
3 mm
Dimension Type
Metric
Milling Dia.
1.5 mm

Description

Square End Mill, 1.5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 5 mm, Overall Length 39 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.