Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 17/64In, 2F, Single, 2-1/2

  • Mfr # 204-001139

  • Zoro # G8471337


product price: $29.29
/ea

Key Features

Measurement System
Inch
Milling Diameter
17/64"
Overall Length
2 1/2 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001139
Zoro #
G8471337
UPC #
888226012621
Country of Origin
United States

Dimensions

Milling Diameter
17/64"
Overall Length
2 1/2 in
Length of Cut
0.75 in
Dimension Type
Fractional Inch
Milling Dia.
0.265625 in
Shank Dia.
5/16 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
List Number
202
Item
Square End Mill
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Shank Type
Straight
Grade
C2 Micro Grain
End Mill Material
Carbide
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
AlTiN
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
No
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.265625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.