Carbide End Mill, 1/8In, 4FL, Single, 1-1/2
Mfr # 206-602306
Zoro # G3027048
product price: $9.99
/eaKey Features
Measurement System
Inch
Milling Diameter
0.0150"
Overall Length
1 1/2 in
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-602306
Zoro #
G3027048
UPC #
888226132183
Country of Origin
United States
Dimensions
Milling Diameter
0.0150"
Overall Length
1 1/2 in
Length of Cut
0.5 in
Corner Radius
0.015 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Description
Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 0.5 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.