Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2-1/2 in, CEM14F3TIALN

  • Mfr # CEM14F3TIALN

  • Zoro # G9425263


product price: $18.59
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM14F3TIALN
Zoro #
G9425263
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Milling Dia.
0.25 in
Overall Length
2 1/2 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
Grade
C2 Micro Grain
List Number
CEM
Item
Square End Mill
Cutting Direction
Right Hand
Helix Angle
Variable
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Finish - Machining
TiAlN
Series
Primate

Description

Square End Mill, 0.25 in Milling Dia., TiAlN, Length of Cut 0.75 in, Overall Length 2 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.