Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 2-1/2 in, CEM18BL4

  • Mfr # CEM18BL4

  • Zoro # G9426557


product price: $16.15
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM18BL4
Zoro #
G9426557
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.75 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Milling Dia.
0.125 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
CEM
Shank Type
Straight
Item
Ball End Mill
Finish
Bright (Uncoated)
End Mill Application
Finishing
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P, S
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Series
Primate
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Carbon Fiber, Cast Iron, Copper, Fiberglass, Graphite, Hardened Steel, Magnesium, Nickel, Plastic, Slate, Stainless Steel, Steel, Titanium, Tool and Die Steel, Wood

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.