This item is Discontinued.

Zoro Select Carbide End Mill, 2-1/2 in, CEM18FL4TICN CEM18FL4TICN

Carbide End Mill, 2-1/2 in, CEM18FL4TICN (Discontinued)

  • Mfr # CEM18FL4TICN
  • Zoro # G9426733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM18FL4TICN
Zoro #
G9426733
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Milling Dia.
1/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Grade
C2 Micro Grain
List Number
CEM18FL4TICN
Item
Square End Mill
Single End/Double End
Single End
Helix Angle
Variable
Material Grade - Machining
C2 Micrograin
Measurement System
Fractional Inch
Finish - Machining
TiCN

Description

Square End Mill, 1/8 in Milling Dia., TiCN, Length of Cut 3/4 in, Overall Length 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.