
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM38R4045
Zoro #
G9432026
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Corner Radius
0.045 in
Milling Dia.
3/8 in
Overall Length
2 1/2 in
Details
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
CEM38R4045
Grade
Micro Grain
Item
Corner Radius End Mill
Single End/Double End
Single End
Cutting Direction
Right Hand
Helix Angle
Variable
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch, 0.045 in, 7/8 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.