
Carbide End Mill, 2-1/2 in, CEM516F2TIALN (Discontinued)
- Mfr # CEM516F2TIALN
- Zoro # G9432351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM516F2TIALN
Zoro #
G9432351
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Milling Dia.
5/16 in
Details
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Item
Square End Mill
Cutting Direction
Right Hand
Single End/Double End
Single End
List Number
CEM516F2TIALN
Grade
C2 Micro Grain
Measurement System
Fractional Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
TiAlN
Description
Square End Mill, 5/16 in Milling Dia., TiAlN, Length of Cut 7/8 in, Overall Length 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.