This item is Discontinued.

Zoro Select Carbide End Mill, 2-1/2 in, GMHT14R7030 GMHT14R7030

Carbide End Mill, 2-1/2 in, GMHT14R7030 (Discontinued)

  • Mfr # GMHT14R7030
  • Zoro # G9443752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMHT14R7030
Zoro #
G9443752
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Milling Dia.
1/4 in
Corner Radius
0.03 in

Details

Number of Flutes
7
End Mill Style
Corner Radius
Finish
GMS
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Grade
Micro Grain
List Number
GMHT14R7030
Single End/Double End
Single End
Helix Angle
Variable
Item
Corner Radius End Mill
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Finish - Machining
GMS
Measurement System
Fractional Inch

Description

Corner Radius End Mill, 1/4 in Milling Dia., Carbide, GMS, Fractional Inch, 0.03 in, 3/4 in, 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.