Carbide End Mill, 2-1/2in, GM14R4
Mfr # GM14R4015
Zoro # G9439324
product price: $32.29
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM14R4015
Zoro #
G9439324
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.75 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Corner Radius
0.02 in
Milling Dia.
0.25 in
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
GM
Grade
Micro Grain
Single End/Double End
Single
Helix Angle
Variable
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Finish - Machining
GMX-35
Measurement System
Inch
Series
Gorilla Mill
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, GMX-35, Inch, 0.02 in, 0.75 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.