This item is Discontinued.

Zoro Select Carbide End Mill, 2-61/64in, GM1200MMR4050 GM1200MMR4050

Carbide End Mill, 2-61/64in, GM1200MMR4050 (Discontinued)

  • Mfr # GM1200MMR4050
  • Zoro # G9438572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM1200MMR4050
Zoro #
G9438572
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32.00 mm
Milling Diameter
12.00mm
Dimension Type
Metric
Overall Length
75.00 mm
Milling Dia.
12.00 mm
Corner Radius
0.50mm

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
GM1200MMR4050
Grade
Micro Grain
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
Variable
Material Grade - Machining
Micrograin
Finish - Machining
GMX-35
Material - Machining
Carbide
Measurement System
Metric

Description

Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, GMX-35, Metric, 0.50mm, 32.00 mm, 75.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.