Carbide End Mill, 2-61/64in, GM1200MMR4100
Mfr # GM1200MMR4100
Zoro # G9438581
product price: $75.79
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
32 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM1200MMR4100
Zoro #
G9438581
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
32 mm
Milling Diameter
12.00mm
Dimension Type
Metric
Corner Radius
1 mm
Overall Length
76 mm
Milling Dia.
12 mm
Shank Dia.
12 mm
Description
Corner Radius End Mill, 12 mm Milling Dia., Carbide, GMX-35, Weldon Flat, Metric, 1 mm, 32 mm, 76 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.