This item is Discontinued.

Zoro Select Carbide End Mill, 2-61/64in, GM1200MMR4200 GM1200MMR4200

Carbide End Mill, 2-61/64in, GM1200MMR4200 (Discontinued)

  • Mfr # GM1200MMR4200
  • Zoro # G9438606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM1200MMR4200
Zoro #
G9438606
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32.00 mm
Milling Diameter
12.00mm
Dimension Type
Metric
Milling Dia.
12.00 mm
Overall Length
75.00 mm
Corner Radius
2.00mm

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Item
Corner Radius End Mill
Grade
Micro Grain
Cutting Direction
Right Hand
List Number
GM1200MMR4200
Single End/Double End
Single End
Finish - Machining
GMX-35
Material Grade - Machining
Micrograin
Measurement System
Metric
Material - Machining
Carbide

Description

Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, GMX-35, Metric, 2.00mm, 32.00 mm, 75.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.