This item is Discontinued.

Zoro Select Carbide End Mill, 2in, CEM316F4TIALN CEM316F4TIALN

Carbide End Mill, 2in, CEM316F4TIALN (Discontinued)

  • Mfr # CEM316F4TIALN
  • Zoro # G9428413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM316F4TIALN
Zoro #
G9428413
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Overall Length
2 in
Milling Dia.
3/16 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Single End/Double End
Single End
Grade
C2 Micro Grain
Cutting Direction
Right Hand
List Number
CEM316F4TIALN
Item
Square End Mill
Measurement System
Fractional Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
TiAlN

Description

Square End Mill, 3/16 in Milling Dia., TiAlN, Length of Cut 5/8 in, Overall Length 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.