This item is Discontinued.

Zoro Select Carbide End Mill, 2in, CEM316R2030TIALN CEM316R2030TIALN

Carbide End Mill, 2in, CEM316R2030TIALN (Discontinued)

  • Mfr # CEM316R2030TIALN
  • Zoro # G9428736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM316R2030TIALN
Zoro #
G9428736
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Overall Length
2 in
Corner Radius
0.03 in
Milling Dia.
3/16 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Single End/Double End
Single End
List Number
CEM316R2030TIALN
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Grade
Micro Grain
Measurement System
Fractional Inch
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Finish - Machining
TiAlN

Description

Corner Radius End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Fractional Inch, 0.03 in, 5/8 in, 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.