
Carbide End Mill, 2in, CEM316R4030TICN (Discontinued)
- Mfr # CEM316R4030TICN
- Zoro # G9428903
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM316R4030TICN
Zoro #
G9428903
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Overall Length
2 in
Milling Dia.
3/16 in
Corner Radius
0.03 in
Details
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
CEM316R4030TICN
Item
Corner Radius End Mill
Single End/Double End
Single End
Helix Angle
Variable
Grade
Micro Grain
Material Grade - Machining
Micrograin
Measurement System
Fractional Inch
Finish - Machining
TiCN
Material - Machining
Carbide
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, TiCN, Fractional Inch, 0.03 in, 5/8 in, 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.