This item is Discontinued.

Zoro Select Carbide End Mill, 2in, GMHT516RS7030 GMHT516RS7030

Carbide End Mill, 2in, GMHT516RS7030 (Discontinued)

  • Mfr # GMHT516RS7030
  • Zoro # G9444373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMHT516RS7030
Zoro #
G9444373
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Milling Dia.
5/16 in
Corner Radius
0.03 in
Overall Length
2 in

Details

Number of Flutes
7
End Mill Style
Corner Radius
Finish
GMS
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
GMHT516RS7030
Cutting Direction
Right Hand
Single End/Double End
Single End
Grade
Micro Grain
Helix Angle
Variable
Item
Corner Radius End Mill
Measurement System
Fractional Inch
Finish - Machining
GMS
Material Grade - Machining
Micrograin
Material - Machining
Carbide

Description

Corner Radius End Mill, 5/16 in Milling Dia., Carbide, GMS, Fractional Inch, 0.03 in, 1/2 in, 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.