Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM12F2TIALN
Zoro #
G9423601
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Milling Dia.
1/2 in
Overall Length
3 in
Details
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
CEM12F2TIALN
Helix Angle
Variable
Item
Square End Mill
Cutting Direction
Right Hand
Single End/Double End
Single End
Grade
C2 Micro Grain
Material Grade - Machining
C2 Micrograin
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Description
Square End Mill, 1/2 in Milling Dia., TiAlN, Length of Cut 1 in, Overall Length 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.