Carbide End Mill, 3in, CEM14FL4
Mfr # CEM14FL4
Zoro # G9425376
product price: $22.19
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.125 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEM14FL4
Zoro #
G9425376
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.125 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Milling Dia.
0.25 in
Overall Length
3 in
Shank Dia.
1/4 in
Description
Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.