This item is Discontinued.

Zoro Select Carbide End Mill, 3in, CEM2964F4TICN CEM2964F4TICN

Carbide End Mill, 3in, CEM2964F4TICN (Discontinued)

  • Mfr # CEM2964F4TICN
  • Zoro # G9428011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM2964F4TICN
Zoro #
G9428011
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
29/64"
Dimension Type
Fractional Inch
Milling Dia.
29/64 in
Overall Length
3 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Helix Angle
Variable
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Item
Square End Mill
List Number
CEM2964F4TICN
Material Grade - Machining
C2 Micrograin
Measurement System
Fractional Inch
Finish - Machining
TiCN

Description

Square End Mill, 29/64 in Milling Dia., TiCN, Length of Cut 1 in, Overall Length 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.