Zoro Homepage

Carbide End Mill, 3in, CEM516FL2TICN

  • Mfr # CEM516FL2TICN

  • Zoro # G9432482


product price: $32.29
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
1.125 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM516FL2TICN
Zoro #
G9432482
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.125 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in
Overall Length
3 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
CEM
Grade
C2 Micro Grain
Item
Square End Mill
Helix Angle
Variable
Material Grade - Machining
C2 Micrograin
Measurement System
Inch
Finish - Machining
TiCN
Series
Primate

Description

Square End Mill, 0.3125 in Milling Dia., TiCN, Length of Cut 1.125 in, Overall Length 3 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.