This item is Discontinued.

Zoro Select Carbide End Mill, 3in, GM12RS5120 GM12RS5120

Carbide End Mill, 3in, GM12RS5120 (Discontinued)

  • Mfr # GM12RS5120
  • Zoro # G9439141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM12RS5120
Zoro #
G9439141
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Corner Radius
0.12 in
Milling Dia.
1/2 in
Overall Length
3 in

Details

Number of Flutes
5
End Mill Style
Corner Radius
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Corner Radius End Mill
Grade
Micro Grain
Helix Angle
Variable
List Number
GM12RS5120
Cutting Direction
Right Hand
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
GMX-35
Material Grade - Machining
Micrograin
Measurement System
Fractional Inch

Description

Corner Radius End Mill, 1/2 in Milling Dia., Carbide, GMX-35, Fractional Inch, 0.12 in, 5/8 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.