Zoro Homepage

Carbide End Mill, 3in, GMKD12CS4

  • Mfr # GMKD12CS4

  • Zoro # G9444906


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 in
Length of Cut
5/8 in
End Mill Style
Corner-Chamfer
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMKD12CS4
Zoro #
G9444906
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
5/8 in
Dimension Type
Fractional Inch
Milling Dia.
1/2"
Milling Diameter
1/2"

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Application
Roughing
Helix Angle
Variable
List Number
GMKD
Finish
GMX-35
End Mill Material
Carbide
Shank Type
Weldon
End Mill Cutting Type
Non-Center Cutting
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Finish - Machining
GMX-35
Material Grade - Machining
C2 Micrograin
Series
Knuckledragger

Description

Roughing End Mill, GMX-35, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.