Carbide End Mill, 4in, CEM316BXL2TICN (Discontinued)
- Mfr # CEM316BXL2TICN
- Zoro # G9428291
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM316BXL2TICN
Zoro #
G9428291
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
1 1/8 in
Shank Dia.
1/8 in
Milling Dia.
3/16"
Overall Length
4 in
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
Variable
Item
Ball End Mill
Finish
Ticn
List Number
CEM316BXL2TICN
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Material Grade - Machining
Micrograin
Finish - Machining
TiCN
Description
Ball End Mill, TiCN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.