This item is Discontinued.

Zoro Select Carbide End Mill, 4in, CEM34R2060TICN CEM34R2060TICN

Carbide End Mill, 4in, CEM34R2060TICN (Discontinued)

  • Mfr # CEM34R2060TICN
  • Zoro # G9430181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM34R2060TICN
Zoro #
G9430181
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Overall Length
4 in
Milling Dia.
3/4 in
Corner Radius
0.06 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Grade
Micro Grain
List Number
CEM34R2060TICN
Helix Angle
Variable
Single End/Double End
Single End
Item
Corner Radius End Mill
Material Grade - Machining
Micrograin
Finish - Machining
TiCN
Material - Machining
Carbide
Measurement System
Fractional Inch

Description

Corner Radius End Mill, 3/4 in Milling Dia., Carbide, TiCN, Fractional Inch, 0.06 in, 1 1/2 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.