Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 4in, GM10B4WF

  • Mfr # GM10B4WF

  • Zoro # G9438012


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM10B4WF
Zoro #
G9438012
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.5 in
Shank Dia.
1 in
Overall Length
4 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
Variable
Cutting Direction
Right Hand
List Number
GM10B4WF
End Mill Style
Ball Nose
Shank Type
Straight
Finish
GMX-35
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
K, M, P, S
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
GMX-35
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Material Grade - Machining
Micrograin
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Series
Gorilla Mill

Description

Ball End Mill, 1 in Milling Dia., Carbide, GMX-35, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.