Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GM10FS4WF
Zoro #
G9438107
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Milling Dia.
1 in
Overall Length
4 in
Details
Number of Flutes
4
End Mill Style
Square
Finish
GMX-35
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
GM10FS4WF
Item
Square End Mill
Grade
C2 Micro Grain
Single End/Double End
Single End
Cutting Direction
Right Hand
Helix Angle
Variable
Measurement System
Fractional Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
GMX-35
Description
Square End Mill, 1 in Milling Dia., GMX-35, Length of Cut 1 in, Overall Length 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.