Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/16In, 4FL, Single, 2-1/2

  • Mfr # 206-602705

  • Zoro # G8357492


product price: $31.15
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
13/16"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-602705
Zoro #
G8357492
UPC #
888226133012
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
13/16"
Length of Cut
0.8125 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Shank Dia.
5/16 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Helix Angle
30 Degrees
List Number
206
Shank Type
Straight
Grade
General Purpose
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.03 in, 0.8125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.