Zoro Homepage

Carbide End Mill, 5/8In, 4FL, Single, 5In

  • Mfr # 215-001070

  • Zoro # G8437213


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
5/8"
Overall Length
5 in
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-001070
Zoro #
G8437213
UPC #
888226025188
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Overall Length
5 in
Length of Cut
2.25 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Dimension Type
Fractional Inch

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.