Carbide End Mill, 5in, GM34RLH4
Mfr # GM34RLH4030
Zoro # G9440261
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
2.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM34RLH4030
Zoro #
G9440261
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2.25 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Overall Length
5 in
Milling Dia.
0.75 in
Corner Radius
0.03 in
Shank Dia.
3/4 in
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, GMX-35, Weldon Flat, Inch, 0.03 in, 2.25 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.