This item is Discontinued.

Zoro Select Carbide End Mill, 6in, CEM14FXXL4TICN CEM14FXXL4TICN

Carbide End Mill, 6in, CEM14FXXL4TICN (Discontinued)

  • Mfr # CEM14FXXL4TICN
  • Zoro # G9425552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM14FXXL4TICN
Zoro #
G9425552
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Milling Dia.
1/4 in
Overall Length
6 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Item
Square End Mill
Helix Angle
Variable
List Number
CEM14FXXL4TICN
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Measurement System
Fractional Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
TiCN

Description

Square End Mill, 1/4 in Milling Dia., TiCN, Length of Cut 1 1/2 in, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.