Carbide End Mill, 6in, CEM34FXL4TIALN
Mfr # CEM34FXL4TIALN
Zoro # G9429892
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEM34FXL4TIALN
Zoro #
G9429892
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Overall Length
6 in
Milling Dia.
0.75 in
Details
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Square End Mill
List Number
CEM
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Helix Angle
Variable
Single End/Double End
Single
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Finish - Machining
TiAlN
Series
Primate
Description
Square End Mill, 0.75 in Milling Dia., TiAlN, Length of Cut 2 in, Overall Length 6 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.