
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM38BSL4TICN
Zoro #
G9431082
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
3 in
Shank Dia.
1/8 in
Overall Length
6 in
Milling Dia.
3/8"
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
Variable
Item
Ball End Mill
Cutting Direction
Right Hand
List Number
CEM38BSL4TICN
End Mill Style
Ball Nose
Shank Type
Straight
Finish
Ticn
Finish - Machining
TiCN
Material Grade - Machining
Micrograin
Description
Ball End Mill, TiCN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.