Zoro Homepage

Carbide End Mill, 9/32In, 4FL, Double

  • Mfr # 245-001050

  • Zoro # G8225086


product price: $73.05
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-001050
Zoro #
G8225086
UPC #
888226042703
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/32"
Length of Cut
0.6875 in
Shank Dia.
3/8 in
Overall Length
3 1/2 in
Milling Dia.
0.28125 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
220D
Item
Ball End Mill
Cutting Direction
Right Hand
Shank Type
Weldon
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Application
Roughing/Finishing
Measurement System
Inch
Primary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Weldon Flat
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
H, K, M, P, S
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.28125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.