Zoro Homepage

Carbide End Mill, GMKD14C3

  • Mfr # GMKD14C3

  • Zoro # G9444924


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMKD14C3
Zoro #
G9444924
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
3/4 in
Dimension Type
Fractional Inch
Milling Dia.
1/4"
Milling Diameter
1/4"

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
Variable
Finish
GMX-35
List Number
GMKD
Cutting Direction
Right Hand
Shank Type
Weldon
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Carbide
Grade
C2 Micro Grain
End Mill Application
Roughing
Finish - Machining
GMX-35
Material Grade - Machining
C2 Micrograin
Series
Knuckledragger

Description

Roughing End Mill, GMX-35, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.