
Carbide EndMill, 3-1/2in, CEM58R2045TIALN (Discontinued)
- Mfr # CEM58R2045TIALN
- Zoro # G9434074
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM58R2045TIALN
Zoro #
G9434074
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 1/4 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Milling Dia.
5/8 in
Overall Length
3 1/2 in
Corner Radius
0.045 in
Details
Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Cutting Direction
Right Hand
Grade
Micro Grain
List Number
CEM58R2045TIALN
Item
Corner Radius End Mill
Helix Angle
Variable
Material Grade - Machining
Micrograin
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Fractional Inch
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Fractional Inch, 0.045 in, 1 1/4 in, 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.