Zoro Homepage

Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size

  • Mfr # BULK-PF-198

  • Zoro # G4440879


product price: $55.55
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Socket Weld Flange
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-198
Zoro #
G4440879
UPC #
193005316969
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"

Details

Item
Carbon Steel 150 Socket Weld Pipe Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Socket Weld Flange
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150

Description

Carbon Steel 150 Socket Weld Pipe Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.