Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel 150 Threaded Pipe Flange, 3" Pipe Size

  • Mfr # BULK-PF-277

  • Zoro # G4441317


product price: $43.19
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Threaded Flange
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Pipe Size - Pipe Fitting
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-277
Zoro #
G4441317
UPC #
193005337230
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3"

Details

Item
Carbon Steel 150 Threaded Pipe Flange -
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Threaded Flange
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150

Description

Carbon Steel 150 Threaded Pipe Flange -

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.