Carbon Steel Angle, 10 ft - L, 0.125 in

  • Mfr # HA/750750125-120
  • Zoro # G315771555
product price: 
$
36.69
/ea

Key Features

Angle
90 Degrees
Material
Carbon Steel
Length Tolerance
+/-1 in
Overall Width
3/4 in
Heat Treatable
Heat Treatable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HA/750750125-120
Zoro #
G315771555
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Width
3/4 in
Inside Leg Length - Horizontal
5/8 in
Leg Thickness
1/8 in
Overall Height
3/4 in
Overall Length
10 ft
Inside Height
5/8 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Carbon Steel Angle
Angle
90 Degrees
Material
Carbon Steel
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Material Grade
A36
Leg Inside Corner Shape
Round
System of Measurement
Inch
Brinell Hardness
137 BHN
Mechanical Finish
Mill
Resistance Properties
Wear-Resistant
Yield Strength
45,000 psi
Shape
Angle
Tensile Strength
60,000 psi
Certifications Included
No Certificates Included
Standards
A36
Shell Material
Carbon Steel

Description

Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 10 ft, Inside Height 5/8 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 3/4 in, Overall Width 3/4 in, Length Tolerance +/-1 in, Leg Inside Corner Shape Round, Standards A36, Yield Strength 45,000 psi, Brinell Hardness 137 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Shape Angle, System of Measurement Inch, Tensile Strength 60,000 psi

Ratings & reviews