Zoro Homepage

Carbon Steel Bar, 24" L, 0.5" W

  • Mfr # HF/188500-24

  • Zoro # G006599932


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Material
Carbon Steel
Thickness
0.188 in
Thickness Tolerance
+/-0.01 in
Width Tolerance
+/-0.125 in
Brinell Hardness
126 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF/188500-24
Zoro #
G006599932
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Width Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
1/2 in

Details

Material
Carbon Steel
Item
Carbon Steel Rectangular Bar
Thickness Tolerance
+/-0.01 in
Brinell Hardness
126 BHN
Rockwell Hardness
65 HRB
Machinability
100 %
Yield Strength
45,000 psi
Fabrication
Hot Rolled
Shape
Rectangular
Tensile Strength
60,000 psi
Heat Treatment
No Heat Treatment
Material Grade
A36
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.188 in, Thickness Tolerance +/-0.01 in, Overall Length 24 in, Overall Width 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Includes Material Certificate No Certificates Included, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.