Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Bar, 24" L, 2 1/2" W

  • Mfr # 26232_2.5_24

  • Zoro # G303577312


product price: $19.19
/ea

Key Features

Thickness
0.062 in
Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Tensile Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26232_2.5_24
Zoro #
G303577312
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.062 in
Length Tolerance
+0.125 in/0 in
Length - Carbon Steel
2 ft
Width - Carbon Steel
2 1/2 in
Thickness (Decimal)
0.062 in
Width Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
2 1/2 in

Details

Material
Carbon Steel
Temper
Blue Tempered Spring Steel Sheet
Carbon Steel Standards
ASTM-A684
Tensile Strength
Not Rated
Finish - Carbon Steel
Unpolished
Yield Strength
Not Rated
Thickness Tolerance
+/-0.002 in
Item
Carbon Steel Rectangular Bar
Typical Hardness
48 to 51; 451 to 487
Hardness Scale
BHN; RC
Alloy Type - Carbon Steel
1095
Grade - Carbon Steel
High Carbon Steel
Standards
ASTM A684
Item - Carbon Steel
Sheet Stock
Metal Fabrication Process
Cold-Rolled
Heat Treatable
Heat Treatable
System of Measurement
Inch
Shape
Rectangular
Rockwell Hardness
C48 to 51
Fabrication
Cold Rolled
Mechanical Finish
Polished
Tolerance Rating
Standard
Brinell Hardness
451
Includes Material Certificate
Material Certificate with Lot Number
Machinability
42 %
Heat Treatment
Tempered
Material Grade
1095
Resistance Properties
Chemical-Resistant

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1095, Thickness 0.062 in, Thickness Tolerance +/-0.002 in, Overall Length 24 in, Overall Width 2 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Polished, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 451, Rockwell Hardness C48 to 51, Machinability 42 Percent, Standards ASTM A684, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.