Shop ZORO SELECT

Carbon Steel Bar Grating, Serrated, 96 in L, 24 in W, 1.0 in H, Galvanized Steel Finish

  • Mfr # 22125R100-B8
  • Zoro # G6667297

product price: 
$
333.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Span (Length) - Grating
96 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22125R100-B8
Zoro #
G6667297
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
96 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.0 in
Bearing Bar Thickness
1/8 in
Width
24"
Uniform Load Rating @ Unsupported Length
632 lb/sq ft @ 2 ft
Height
1 in
Overall Width
24 in
Overall Height
1 in
Rating @ Unsupported Length
632 lb/sq ft @ 2 ft
Overall Length
8 ft
Wire Rope Length
8 ft
Length
8 ft

Details

Item
Carbon Steel Bar Grating
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Serrated
Finish - Grating
Galvanized Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Span
96"
Surface
Serrated
Material
Carbon Steel
Surface Texture
Serrated
Top Surface
Serrated
For Use Indoors/Outdoors
Outdoor
Finish
Galvanized Steel
Material Grade
A1011
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
System of Measurement
Inch
Standards
ISO 9001:2015
Shape
Rectangular
Weight
82 lb
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included
Shell Material
Carbon Steel

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 82 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.