Shop ZORO SELECT
Additional $320.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Carbon Steel Bar Grating, Smooth, 144 in L, 36 in W, 1.0 in H, Galvanized Steel Finish
- Mfr # 22188S100-C12
- Zoro # G2191345
product price:Â
$
885.99
/ea
Key Features
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
144 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22188S100-C12
- Zoro #
- G2191345
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item - Carbon Steel Grating
- Bar Grating
- Item
- Carbon Steel Bar Grating
- Surface - Carbon Steel Grating
- Smooth
- Finish - Grating
- Galvanized Steel
- Bearing Bar Spacing
- 1 3/16 in
- Cross Bar Spacing
- 4 in
- Surface
- Smooth
- Material
- Carbon Steel
- Span
- 144"
- Surface Texture
- Smooth
- Application
- Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
- Weight
- 266 lb
- Finish
- Galvanized Steel
- Shape
- Rectangular
- For Use Indoors/Outdoors
- Outdoor
- System of Measurement
- Inch
- Standards
- ISO 9001:2015
- Material Grade
- A1011
- Top Surface
- Smooth
- Resistance Properties
- Corrosion-Resistant, Skid-Resistant
- Certifications Included
- No Certificates Included
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Span (Length) - Grating
- 144 in
- Width - Carbon Steel
- 36 in
- Height - Carbon Steel Grating
- 1.0 in
- Bearing Bar Thickness
- 3/16 in
- Uniform Load Rating @ Unsupported Length
- 947 lb/sq ft @ 2 ft
- Width
- 36"
- Height
- 1 in
- Overall Height
- 1 in
- Overall Width
- 36 in
- Overall Length
- 12 ft
- Rating @ Unsupported Length
- 947 lb/sq ft @ 2 ft
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 12 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 266 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.