Carbon Steel Bar Grating, Smooth, 48 in L, 24 in W, 2.0 in H, Galvanized Steel Finish
Mfr # 22188S200-B4
Zoro # G2189848
product price:Â $318.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
48 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
2.0 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22188S200-B4
Zoro #
G2189848
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Span (Length) - Grating
48 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
2.0 in
Bearing Bar Thickness
3/16 in
Uniform Load Rating @ Unsupported Length
3789 lb/sq ft @ 2 ft
Width
24"
Height
2 in
Overall Height
2 in
Overall Length
4 ft
Overall Width
24 in
Rating @ Unsupported Length
3,789 lb/sq ft @ 2 ft
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 2 in, Overall Width 24 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 118 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 3,789 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.