This item is Discontinued.

Zoro Select Carbon Steel Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish 22188S100-15C4

Carbon Steel Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (Discontinued)

  • Mfr # 22188S100-15C4
  • Zoro # G6943745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22188S100-15C4
Zoro #
G6943745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
48 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
Bearing Bar Thickness
3/16 in
Width
36"
Height
1 in
Uniform Load Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Overall Height
1 in
Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Overall Width
36 in
Overall Length
4 ft

Details

Item - Carbon Steel Grating
Bar Grating
Item
Carbon Steel Bar Grating
Surface - Carbon Steel Grating
Smooth
Finish - Grating
Galvanized Steel
Bearing Bar Spacing
15/16 in
Cross Bar Spacing
4 in
Material
Carbon Steel
Span
48"
Surface
Smooth
Surface Texture
Smooth
Standards
ISO 9001:2015
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
For Use Indoors/Outdoors
Outdoor
Finish
Galvanized Steel
Weight
107 lb
Shape
Rectangular
Material Grade
A1011
System of Measurement
Inch
Top Surface
Smooth
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 15/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 107 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.