Carbon Steel Bar Grating, Smooth, 72 in L, 36 in W, 1.5 in H, Black Painted Steel Finish

  • Mfr # 20250S150-C6

  • Zoro # G2151418


product price:  $631.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
72 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20250S150-C6
Zoro #
G2151418
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
72 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.5 in
Bearing Bar Thickness
1/4 in
Width
36"
Height
1.5 in
Overall Height
1 1/2 in
Overall Width
36 in
Overall Length
6 ft

Details

Item - Carbon Steel Grating
Bar Grating
Item
Carbon Steel Bar Grating
Surface - Carbon Steel Grating
Smooth
Finish - Grating
Black Painted Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Carbon Steel
Surface
Smooth
Span
72"
Surface Texture
Smooth
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Material Grade
A1011
Top Surface
Smooth
Standards
ISO 9001:2015
For Use Indoors/Outdoors
Outdoor
System of Measurement
Inch
Finish
Black Painted Steel
Weight
257 lb
Shape
Rectangular
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 6 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 257 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Outdoor, Shape Rectangular, Standards ISO 9001:2015, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.