Zoro Homepage

Carbon Steel Disc, 1 in L, 5 in Dia.

  • Mfr # 45r5-1

  • Zoro # G102716066


product price: $38.15
/ea

Key Features

Standards
ASTM A108, ASTM A29
Material
Carbon Steel
Alloy Type
1045
Straightness Tolerance
+/-0.125 in/ft
Hardness Scale
RC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r5-1
Zoro #
G102716066
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5 in
Length Tolerance
+/-0.125 in
Length
1 in
Diameter Tolerance
+0.000/-0.006 in
Outside Diameter Tolerance
0 in/-0.006 in
Overall Length
1 in
Outside Diameter
5 in

Description

Carbon Steel Disc, Material Carbon Steel, Material Grade 1045, Overall Length 1 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5 in, Outside Diameter Tolerance 0 in/-0.006 in, Yield Strength 77,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 90 BHN, Tensile Strength 110,000 psi, Machinability 64 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.