Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Flat Bar, 5 ft. L

  • Mfr # HF/6256-60

  • Zoro # G414563112


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 ft
Overall Width
6 in
System of Measurement
Inch
Thickness
0.625 in
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF/6256-60
Zoro #
G414563112
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Overall Width
6 in
Thickness
0.625 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in

Details

Item
Carbon Steel Flat Bar
System of Measurement
Inch
Fabrication
Hot Rolled
Shape
Flat
Brinell Hardness
126 BHN
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Tensile Strength
60,000 psi
Machinability
100 %
Thickness Tolerance
Not Rated
Material Grade
A36
Tolerance Rating
Standard
Standards
ASTM A36
Includes Material Certificate
No Certificates Included
Rockwell Hardness
65 HRB
Yield Strength
45,000 psi
Heat Treatment
No Heat Treatment
Material
Carbon Steel
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade A36, Thickness 0.625 in, Thickness Tolerance Not Rated, Overall Length 5 ft, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Standards ASTM A36, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.