Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Hex Bar, 7/16" W, 60" L

  • Mfr # CH1018/438-60

  • Zoro # G714562389


product price: $21.19
/ea

Key Features

Standards
A1018, A108-07
Material
Carbon Steel
Shape
Hexagon
Hex Width
7/16 in
Material Grade
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1018/438-60
Zoro #
G714562389
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Width
7/16 in
Overall Length
5 ft
Width Tolerance
+/-0.01 in

Details

Item
Carbon Steel Hex Bar
Standards
A1018, A108-07
Material
Carbon Steel
Shape
Hexagon
Material Grade
1018
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
System of Measurement
Inch
Machinability
75 %
Tensile Strength
85,000 psi
Rockwell Hardness
80 HRB
Brinell Hardness
126 BHN
Mechanical Finish
Mill
Yield Strength
70,000 psi
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 7/16 in, Mechanical Finish Mill, Overall Length 5 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Machinability 75 Percent, Standards A1018, A108-07, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.