Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Perforated Sheet, 36 in L

  • Mfr # 15701_24_36

  • Zoro # G506626510


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.25 in
Material
Carbon Steel
Hole Shape
Round
Hole Pattern
Staggered
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15701_24_36
Zoro #
G506626510
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Hole Diameter
0.25 in
Overall Length
36 in
Overall Width
24 in

Details

Material
Carbon Steel
Hole Shape
Round
Hole Pattern
Staggered
Thickness Tolerance
+/-0.03 in
Center Spacing
0.38 in
Yield Strength
48,000 psi
Open Area
40 %
Item
Carbon Steel Perforated Sheet
Tensile Strength
58,000 psi
Standards
ASTM A36
Brinell Hardness
140
Weight Per Area
6 lb/sq ft
Rockwell Hardness
B84
Machinability
72 %
Includes Material Certificate
No Certificates Included
Appearance
Metallic
Material Grade
A36
Shape
Rectangular
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
System of Measurement
Inch
Heat Treatable
Heat Treatable
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.25 in, Overall Length 36 in, Overall Width 24 in, Hole Diameter 0.25 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.38 in, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.